missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Legato Syringe Pumps: Racks
For use with Legato Syringe Pumps
975.00 €
Specifications
Voltage | 0/1 V |
---|---|
Capacity (Metric) | 0.5 μL to 140 mL |
Certifications/Compliance | CE, UL, CSA, WEE, CB scheme, EU RoHS |
Applications | Legato syringe pump |
Flow Rate Accuracy | ±0.35% |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11985586
|
KD Scientific
788300 |
Large Syringe Multi-rack |
975.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11995586
|
KD Scientific
788301 |
Small Syringe Multi-rack |
975.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- Accommodates up to ten 0.5 μL to 20 mL syringes or six 30 to 60 mL plastic or glass syringes
Certifications
CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS
Specifications
0/1 V | |
CE, UL, CSA, WEE, CB scheme, EU RoHS | |
±0.35% |
0.5 μL to 140 mL | |
Legato syringe pump |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title