missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Non-Sterile Cleanroom Shoe Covers, Unitrax

Seamless, non-skid Kimtech™ A8 Non-Sterile Cleanroom Shoe Covers are low-lint for contamination control in environments where wet splash and dry particle protection are needed.
179.00 €
Specifications
Material | Spunbond, Polyethylene, Polyester |
---|---|
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15339470
![]() |
Ansell
39371 |
Universal |
179.00 €
Pack of 300 |
In Stock
Log in to see stock. ![]() |
||||||
15359470
![]() |
Ansell
39372 |
X-Large/2X-Large |
179.00 €
Pack of 300 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
15319470
![]() |
Ansell
39370 |
Small/Medium |
179.00 €
Pack of 300 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- 300 Kimtech™ A8 Shoe Covers / Case, 3 Bags of 100 Covers; White
- Superior non-skid design has 4 times more grip than leading alternatives
- Seamless bottom for better comfort; elastic ankle opening
- Low lint for contamination control
- Not made with natural rubber latex
- Made with poly-film laminated fabric
- Double bagged for use in clean manufacturing and quality control environments
- Elastic ankle opening for a snug fit
- Recyclable through the RightCycle Program, which turns used lab coats into raw materials for eco-friendly consumer products
Specifications
Spunbond, Polyethylene, Polyester | |
White | |
Non-sterile | |
Non-skid | |
Cleanrooms, Manufacturing | |
Double-bagged, 3 Bags of 100 Covers | |
Controlled Environments Shoe Covers |
Yes | |
Single-use | |
Elastic Ankle | |
Seamless | |
300/Cs. | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Kimtech™ A8 Non-Sterile Cleanroom Shoe Covers, Unitrax