missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries

For spotting preadsorbent TLC plates

Brand:  DWK Life Sciences 764500-0020

109.14 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 13025813

  • 128.00 € / Pack of 100
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precision-bore glass capillary tubes, cut to predetermined lengths, so that each capillary tube will hold a known volume of fluid when filled.

  • Capillary action draws fluid into tube
  • Dispense fluid by squeezing bulb
  • No unusual skills or training required
  • Immediate, professional results
  • Supplied in packages containing one bulb assembly and one dispenser vial with 100 micropipets
  • Volumetric tolerance: ±1%

TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP type I, ASTM E438
0.0355 in.
0.9017 mm
1 Bulb assembly and 1 dispenser vial
±1%
64 mm
Single-use
0.0249 in.
0.6324 mm
Borosilicate Glass
2.51 in.
20 μL
Microcaps™ TLC Spotting Capillary
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries > Capacity: 20μL; ID x OD: 0.0249 x 0.0355 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.