missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Brand: DWK Life Sciences 749520-0590
223.25 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without 100 microtubes
- Microtubes have the same properties and come individually wrapped to ensure purity
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size

Specifications
0.01 oz. | |
Polypropylene | |
Single-use | |
2.5 in. | |
100 Microtubes | |
0.01 oz., 0.5mL |
0.5 mL | |
Pellet Pestle | |
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
RNase, DNase and Pyrogen-free | |
60mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™ > Disposable Pellet Pestle with 100 Microtubes; RNase-free; 0.5mL
Spot an opportunity for improvement?Share a Content Correction