missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
214.00 € - 335.00 €
Specifications
For Use With (Application) | Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes |
---|
Product Code | Brand | Capacity (Metric) | Material | Includes | Dnase Free | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Material | Includes | Dnase Free | Price | Quantity & Availability | |||||
11872913
|
DWK Life Sciences
749520-0000 |
1.5 mL | Polypropylene | 100 Microtubes | No | N/A | ||||||
10794783
|
DWK Life Sciences
749520-0590 |
0.5 mL | Polypropylene | 100 Microtubes | RNase, DNase and Pyrogen-free |
235.00 €
Pack of 100 |
Estimated Shipment: 07-08-2025
Log in to see stock. |
|||||
11815125
|
DWK Life Sciences
749521-1590 |
1.5 mL | Polypropylene | w/o Microtubes | RNase, DNase and Pyrogen-free |
214.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without 100 microtubes
- Microtubes have the same properties and come individually wrapped to ensure purity
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size
Specifications
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™