missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ M3 Pleat-Style Face Masks
Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.
Brand: Kimberly-Clark Professional™ 62465
255.79 EUR valid until 2025-02-13
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- Inner facing made of white BiCoSof™
- Nose piece made from fully enclosed, soft, malleable aluminum
- Outer facing made from clear polyethylene apertured film
Specifications
Cleanroom Face Mask | |
Earloops | |
Standard | |
Pleated | |
Single-use | |
Semiconductor, Disk Drive, Data Storage, Integrated Circuits | |
62465 | |
Kimtech™ M3 | |
18 cm |
White | |
Polyethylene | |
Non-sterile | |
Class 1 (ISO 3) | |
99.5% (PFE), 98.7% (BFE) | |
Yes | |
0.1 μm (PFE), 3 μm (BFE) | |
7.1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction