missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kjeldahl Selenium Catalyst Tablets, Technical, Contains 1g Na2SO4 And Eq. Of 0.05g Selenium, Fisher Chemical™
Click to view available options
Quantity:
0.5 kg
1 kg
Description
Kjeldahl Selenium Catalyst Tablets, Technical, Contains 1g Na2SO4 And Eq. Of 0.05g Selenium, Fisher Chemical, Quantity: 1kg, Gray, MDL Number: 147338, Packaging: Plastic powder jar, Physical Form: Solid

Specifications
Specifications
Color | Gray |
Packaging | Plastic powder jar |
Quantity | 0.5 kg |
Physical Form | Solid |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Brochures
Water analysis
File size: 7.3 MB
Safety and Handling


Product Identifier
- Kjeldahl catalyst tablets Selenium
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- H373-May cause damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Selenium
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kjeldahl Selenium Catalyst Tablets, Technical, Contains 1g Na2SO4 And Eq. Of 0.05g Selenium, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction