missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 42-474 Industrial Gloves
Heat-resistant full-length gloves offer complete protection and added comfort
22.05 € - 1170.00 €
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
---|---|
Chlorinated | No |
Coated Area | Uncoated |
Color Code | Gray |
Construction | Knit |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12455130
|
Ansell
42474090 |
9 | N/A | N/A | N/A | |||||
15692924
|
Ansell
42474090 |
9 |
298.00 €
12 pairs |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
15252349
|
Ansell
42474090 |
9 | N/A | N/A | N/A | |||||
12600902
|
Ansell
42474100 |
10 |
298.00 €
12 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12465130
|
Ansell
42-474_10 |
10 | N/A | N/A | N/A | |||||
Description
- Felt insulation and heat barrier for hot and dry handling (250°C/480°F).
- Outseam-free two-piece construction for enhanced comfort and flexibility.
- Bonded nitrile coating provide snag, puncture, abrasion, and cut resistance.
- Sweat absorbent nonwoven felt liner limits perspiration.
- Bonded nitrile coating provides additional snag, puncture, cut, and abrasion resistance.
- Enhanced grip give secure grip in dry or oily conditions.
- Ideal for use in automotive, chemical, and food processing (indirect contact only).
Specifications
EN 420:2003 + A1:2009; Category III | |
Uncoated | |
Knit | |
Industrial | |
Gray | |
No Texture | |
Polyester | |
Clute | |
250°C | |
Press Injection Molding, Testing, Welding | |
Gray | |
Gray | |
Lined | |
Heat | |
Straight |
No | |
Gray | |
No | |
Nitrile | |
ANSI A2 | |
Yes | |
Heat-resistant Gloves | |
480°F | |
2241B | |
Unisex | |
Gauntlet | |
Non- woven Polyester, Polycotton | |
42-474 | |
ActivArmr™ 42-474 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 42-474 Industrial Gloves