missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Interfolded 2 Ply Paper Hand Towels

Interfolded hand towels are designed to support hygiene standards and create an uplifting washroom experience. Compatible with a variety of Kimberly-Clark paper towel dispensers. FSC and European Ecolabel certified for hand hygiene with environmental assurance.
Brand: Kimberly-Clark™ 6778
77.37 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
Interfolded hand towels that dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum Made using unique Airflex Technology. Soft, Strong and highly absorbent, even when wet. Soft, Strong and absorbent hand towels providing a quality feel whenever used FSC certified Compatible with Aquarius Folded Hand Towel Dispensers (product codes 6945, 6956 and 7171) and Kimberly-Clark Professional Folded Hand Towel Dispensers (product codes 8971 and 9962). Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex large interfold hand towels are the preferred folded hand towel for home-like comfort and unrivalled care in exclusive washrooms. The soft and gentle 2 ply paper towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high washroom hygiene standards. Interfold paper towels, or V fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Kleenex large interfold paper hand towels contains 124 V fold hand towels.
Specifications
Interfolded Hand Towel | |
55.4 cm | |
39.4 cm | |
White | |
Food Contact Areas, Office and Hotel Washrooms | |
2-ply |
1 .81 ft. | |
1.29 ft. | |
Paper | |
31.5 x 21.5 cm | |
15 Packs x 124 Sheets (1860 Sheets) |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kleenex™ Interfolded 2 Ply Paper Hand Towels > Ply: 2-ply, Color: White, Dimensions (L x W): 31.5 x 21.5 cm, Quantity: 15 Packs x 124 Sheets (1860 Sheets)
Spot an opportunity for improvement?Share a Content Correction