Learn More
Kimberly-Clark Professional™ KleenGuard™ Nemesis™ Eyewear
KleenGuard™ Nemesis™ Safety Eyewear is stylish, durable and have a lightweight construction.
85.85 € - 86.00 €
Specifications
Certifications/Compliance | Meets ANSI/ISEA Z87.1+ standards. |
---|---|
Product Type | Safety Glasses |
Frame Color | Black |
Includes | Neck Cord |
Material | Plastic |
Product Code | Brand | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Lens Coating | Price | Quantity & Availability | ||||
12611406
|
Kimberly-Clark Professional™
25679 |
Clear | UV-treated, Anti-fog |
85.85 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
12631406
|
Kimberly-Clark Professional™
25688 |
Smoke Mirror | UV-treated |
86.00 €
Pack of 12 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
Description
KleenGuard™ Nemesis™ Safety Eyewear's stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home.
Nemesis™ Safety Glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort.
The Nemesis™ safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort.
Each pair of KleenGuard™ Nemesis™ safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI/ISEA Z87.1+ standard for personal eye protection.
Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting / shooting range, and a host of other industries.
- Ideal for indoor use
- Feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/UVB/UVC
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
Compliance
Meet ANSI/ISEA Z87.1+ standards.
Specifications
Meets ANSI/ISEA Z87.1+ standards. | |
Black | |
Plastic | |
Plastic |
Safety Glasses | |
Neck Cord | |
Reusable |