missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 4000 i Incubator Shakers
GREENER_CHOICE

Incubator shakers allowing unattended operation in a temperature controlled environment

Brand:  IKA™ 0003510102

 View more versions of this product

Product Code. 12954035

  • 8796.00 € / Each
Estimated Shipment: 01-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Incubator shaker allowing unattended operation in a temperature controlled environment.
  • Large LED display for speed and time settings
  • Controls with antimicrobial coating to prevent spread of bacteria
  • Integrated PID temperature control (use of two Pt1000 temperature sensors)
  • Junction box in the workspace for connection of an additional temperature sensor e.g., Pt1000.60
  • Electronic temperature and speed control
  • Electronic timer switch: 0min to 999hr (set by the minute or by the hour)
  • Optional built-in cooler for connection to an external cooling unit e.g., KV 600
  • Unit switches off automatically if disturbed
  • Unit stops automatically when hood is lifted
  • Collecting tray with drain hose on rear of unit
  • Simple operation
  • All functions can be controlled and documented using the labworldsoft™ software
  • Attachments not included – please order accessories as required
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 to 500 rpm
230 V
24 W
IP 30 DIN EN 60529
50/60 Hz
750 mm
20 kg
LED
230 V, 50/60 Hz, 24 W
Ambient to 10°C
Incubator Shaker
UK Plug
520 mm
580 mm
KS 4000 ic control
0 min. to 999 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ KS 4000 i Incubator Shakers > Height: 720mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.