missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Kynar™ Tubing

An inexpensive alternative to fluoropolymer tubing, for use with high-purity applications and corrosive chemical transfers in the laboratory.

Brand:  Masterflex™ 95100-16

 View more versions of this product

Product Code. 11743149

  • 555.00 € / Each
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Kink-resistant
  • Excellent chemical resistance
  • Odorless and non-toxic
  • Translucent in color
  • Sterilize with autoclaves or gamma irradiation
  • Provided in lengths of 25 feet/pack
  • Temperature range from −40° to +127°C
  • Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements
Specifications

Specifications

FDA Compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements
19.1 mm
22.2 mm
High-purity applications and corrosive chemical transfer - an inexpensive alternative to fluoropolymer tubing
1 Each
Autoclave or Gamma
80 (Shore D)
127°C
Autoclavable
Kynar PVDF
7.62 m
-40°C
Sterile
Translucent
100 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.