missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Kynar™ Tubing
An inexpensive alternative to fluoropolymer tubing, for use with high-purity applications and corrosive chemical transfers in the laboratory.
127.00 € - 555.00 €
Specifications
Certifications/Compliance | FDA Compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements |
---|---|
Autoclavable | Autoclavable |
Material | Kynar PVDF |
Overall Length (Metric) | 7.62 m |
For Use With (Application) | High-purity applications and corrosive chemical transfer - an inexpensive alternative to fluoropolymer tubing |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Maximum Pressure | Price | Quantity & Availability | |||
11783139
|
Masterflex™
95100-02 |
6.4 mm | 4.4 mm | 180 psi |
127.00 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||
11773139
|
Masterflex™
95100-00 |
6.4 mm | 3 mm | 350 psi |
141.00 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||
11743149
|
Masterflex™
95100-16 |
22.2 mm | 19.1 mm | 100 psi |
555.00 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||
11793139
|
Masterflex™
95100-04 |
8 mm | 4.8 mm | 290 psi |
182.00 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||
11703149
|
Masterflex™
95100-06 |
9.52 mm | 6.4 mm | 240 psi |
265.00 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||
Description
- Kink-resistant
- Excellent chemical resistance
- Odorless and non-toxic
- Translucent in color
- Sterilize with autoclaves or gamma irradiation
- Provided in lengths of 25 feet/pack
- Temperature range from −40° to +127°C
- Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements
Specifications
FDA Compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements | |
Kynar PVDF | |
High-purity applications and corrosive chemical transfer - an inexpensive alternative to fluoropolymer tubing | |
1 Each | |
Autoclave or Gamma | |
80 (Shore D) |
Autoclavable | |
7.62 m | |
-40°C | |
Sterile | |
Translucent | |
127°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title