missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ L-Glutamine (200 mM)
GREENER_CHOICE

L-Glutamine (200 mM)

Brand:  Gibco™ 25030123

 View more versions of this product

Product Code. 11510626

  • 442.00 € / Pack of 20

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

L-Glutamine is an amino acid that is required for cell culture. L-Glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, and other amino acids, as well as in protein synthesis and glucose production. Unlike most other amino acids, L-glutamine is not stable in solution. The rate at which degradation proceeds is a function of time, temperature, and pH. Gibco™ L-glutamine is a ready-to-use 200 mM stock solution that acts as a cell culture supplement. The optimal concentration is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2–6 mM.

We also offer Gibco™ GlutaMAX™ Supplement as a stable alternative to L-glutamine.

Dual-site cGMP Manufacturing and Quality System
Gibco™ L-glutamine is manufactured at a cGMP compliant facility located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer an identical Gibco™ L-glutamine product made in our Grand Island facility. This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

cGMP, ISO 13485 standard, FDA
L-Glutamine (200mM), 20 x 100mL, 100X Concentration, Liquid Form, Participates in the Formation of Purine and Pyrimidine Nucleotides, Amino Sugars, Glutathione, L-Glutamate, and Other Amino Acids, L-Glutamine 200mM Solution is a Stock Solution Ready-to-Us
Liquid
Mammalian Cell Culture
For in-vitro diagnostic use
–5 to –20°C
100 X
L-Glutamine
20 x 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ L-Glutamine (200 mM) > 20 x 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For In Vitro Diagnostic Use.