missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Process Drive
Digital Process Drives are used to transfer, dispense, and meter in lab, process and washdown environments.
5720.00 € - 6300.00 €
Specifications
Certifications/Compliance | NEMA 4X (IP66) rated housing for washdown applications |
---|---|
Display | Graphical LCD |
Flow Rate | 0.006 to 3400 mL/min |
For Use With | Masterflex™ Tubing |
Frequency | 50/60 |
Product Code | Brand | Connectivity | Case Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connectivity | Case Material | Price | Quantity & Availability | ||||
17362660
|
Masterflex™
07575-48 |
USB, RS232 | Powder-coated Steel |
5720.00 €
1 unit |
Estimated Shipment: 03-03-2025
Log in to see stock. |
||||
17372660
|
Masterflex™
07575-62 |
Profibus Network-Compatible | Powder-coated Steel |
6300.00 €
1 unit |
Estimated Shipment: 03-03-2025
Log in to see stock. |
||||
Description
- Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
Specifications
NEMA 4X (IP66) rated housing for washdown applications | |
0.006 to 3400 mL/min | |
50/60 | |
6 ft (1.8 m) Line Cord with IEC 320/CEE 22 Connector Coupler, Watertight Cord Connection, Country-specific Plug/Cord Set | |
Yes | |
Non-sterile | |
Dependent on pump head used | |
0.1 to 600 rpm | |
Powder-coated Steel |
Graphical LCD | |
Masterflex™ Tubing | |
IP66 | |
Steel | |
Variable | |
Digital Process Drive | |
90/260 VAC | |
Dependent on tubing used |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title