missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Process Drive

Transfer, dispense, and meter in lab, process and washdown environments

Brand:  Masterflex™ 07575-40

 View more versions of this product

Product Code. 15387921

  • 5370.00 € / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications
  • Designed with powder-coated steel housing—ideal for manufacturing, pharmaceutical, and biotech applications

Order Info

FlowRate

Specifications

Specifications

115/230 VAC, 75 w
6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
30.5 cm
Yes
75 w
Powder-coated Steel
3400 mL/min.
23.5 cm
22.9 cm
±0.1%
0.1 to 600 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers