missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Process Drive
Transfer, dispense, and meter in lab, process and washdown environments
5370.00 € - 6030.00 €
Specifications
Flow Rate | 3400 mL/min. |
---|---|
Includes | 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket |
Overall Height (Metric) | 23.5 cm |
Overall Length (Metric) | 30.5 cm |
Overall Width (Metric) | 22.9 cm |
Product Code | Brand | Case Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Case Material | Price | Quantity & Availability | |||||
15387921
|
Masterflex™
07575-40 |
Powder-coated Steel |
5370.00 €
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
15273038
|
Masterflex™
07575-30 |
Stainless Steel |
6030.00 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
- Designed with powder-coated steel housing—ideal for manufacturing, pharmaceutical, and biotech applications
Specifications
3400 mL/min. | |
23.5 cm | |
22.9 cm | |
±0.1% |
6 ft. (1.8-m) line cord with IEC 320/CEE22 socket | |
30.5 cm | |
Yes | |
0.1 to 600 rpm |