missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Lab Jack with Metal Knob
Bochem™ Lab Jack with Metal Knob that is ergonomic, rounded, and user-friendly.
223.00 € - 264.00 €
Specifications
Material | Stainless Steel (18/10) |
---|---|
Height (Metric) | 60 to 275 mm |
Thread Size | M8 x 1.25 |
Autoclavable | Autoclavable |
Product Code | Brand | Length (Metric) Base | Width (Metric) Base | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Base | Width (Metric) Base | Price | Quantity & Availability | ||||||
15871797
|
Bochem™
11123 |
160 mm | 130 mm | N/A | N/A | N/A | |||||
15881797
|
Bochem™
11133 |
200 mm | 200 mm |
264.00 €
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||||
Description
- All models are manufactured according to DIN 12897
- Improved scissor technology with reduced tolerances
- Ergonomic knob, rounded and user-friendly
- Scissor-type design made of 18/10 steel
- Maximum dynamic operating load: 7kg
- Maximum static operating load 30kg
Specifications
Stainless Steel (18/10) | |
60 to 275 mm | |
M8 x 1.25 | |
Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Lab Jack with Metal Knob