missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine Lab Sink with Drain
Lab Sink with Drain for integration in fume cupboards or on worktops for easy disposal of liquid solvent waste in large quantities.
739.00 €
Specifications
Color | Black |
---|---|
Material | HDPE |
Type | Laboratory Sink |
Dimensions (L x W x H) | 400 x 300 x 190 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
17987250
|
SymLine
118020 |
G 1.5 in. OD Thread |
739.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
17937270
|
SymLine
118021 |
GL 25 Thread |
739.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
17977250
|
SymLine
118024 |
Pipe 32 mm (OD), Vertical |
739.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
17947270
|
SymLine
118025 |
Pipe 32 mm (OD), Angled |
739.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
Description
- Made of dissipative PE-HD-EL
- Base with integrated slope for complete emptying
- Drain with removable sieve
Specifications
Black | |
HDPE | |
Laboratory Sink | |
400 x 300 x 190 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SymLine Lab Sink with Drain