missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks

Holds tubes in upright position for freeze drying.

341.00 €

Specifications

Type Tube Holder
Capacity (Metric) 750, 900 mL
Material Stainless Steel
For Use With (Application) Hold tubes in upright position
For Use With (Equipment) 900ml or larger fast freeze™ flasks and 750ml or larger lyph lock flasks
View More Specs

Products 2
Product Code Brand Height (English) Height (Metric) Price Quantity & Availability  
Product Code Brand Height (English) Height (Metric) Price Quantity & Availability  
10316372
View Documents
Labconco™
7442700
5 in. 13.9 cm
341.00 €
Each
In Stock
to see stock.
Add to basket
 
10123292
View Documents
Labconco™
7442600
5.6 in. 14.4 cm
341.00 €
Each
Estimated Shipment: 05-06-2025
to see stock.
Add to basket
 
Description

Description

Holds tubes in upright position for freeze drying.

Hold tubes in upright position inside 900mL or larger Fast-Freeze Flasks and 750mL or larger Lyph-Lock Flasks Stainless steel
Specifications

Specifications

Tube Holder
Stainless Steel
900ml or larger fast freeze™ flasks and 750ml or larger lyph lock flasks
8.33 cm
0.5 kg
750, 900 mL
Hold tubes in upright position
3.5 in.
0.5 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.