missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Cartridge: Nylon Cloth
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
32.70 € - 86.30 €
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15161899
|
Brady™
143361 |
0.5 x 1.5 in. | N/A | ||||||
12823125
|
Brady™
143350 |
1 x 0.5 in. | N/A | ||||||
11992852
|
Brady™
143355 |
0.5 x 1 in. | N/A | ||||||
12789536
|
Brady™
143351 |
12.7 mm x 4.9 m (W x L) | N/A | ||||||
15152907
|
Brady™
143360 |
19.05 mm x 4.9 m (W x L) | N/A | ||||||
12754049
|
Brady™
143352 |
0.75 x 0.5 in. | N/A | ||||||
12734059
|
Brady™
143362 |
1.25 x 1.5 in. | N/A | ||||||
15172907
|
Brady™
143357 |
25.4 mm x 4.88 m (W x L) | N/A | ||||||
11942852
|
Brady™
143348 |
0.825 x 0.375 in. | N/A | ||||||
12719546
|
Brady™
143356 |
1 x 0.5 in. |
74.75 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
11982852
|
Brady™
143354 |
1 x 0.375 in. | N/A | ||||||
15132907
|
Brady™
143349 |
9.53 mm x 4.9 m (Wx L) | N/A | ||||||
Description
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Nylon Cloth |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title