missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Jacks

Provides for precise height adjustment with the turn of a knob. Fisherbrand™ Laboratory Jacks are manufactured from aluminum alloy with a lifting screw in stainless steel.

Brand:  Fisherbrand™ 2044FISH

 View more versions of this product

Product Code. 11597013

  • 134.16 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Plastic knob operates the scissor action lifting mechanism
  • Either plate can be used as the base
  • Available in a range of plate dimensions
Specifications

Specifications

Aluminum
110 mm
15 kg
Laboratory Lift
1 Ea.
40 to 145 mm (Top Plate)
100 mm
Stainless steel Lifting screw
12mm dia. Support Rod
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Laboratory Jacks > Width: 100mm; Length: 110mm; Capacity: 15kg; Height: 40-145mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.