missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Laboratory Stainless Steel Crucible Lid

Complete a stainless steel crucible with a non-magnetic, bright finish lid. Nickel Electro™ Laboratory Stainless Steel Crucible Lid is flat with a depression for centering and includes an extension on one side that serves as a handle.

67.40 € - 88.50 €

Specifications

Material Stainless Steel
Quantity 10 Pk.
Autoclavable Autoclavable
Product Type Specs Crucible lid
Shape Flat
View More Specs

Includes: DiameterMetricOuter

Requires: Autoclavable,dimMaterial,ProductTypeSpecs,Quantity,Shape


Products 4
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
11409609
View Documents
Nickel Electro™
165
40 mm
72.85 €
Pack of 10
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
11499599
View Documents
Nickel Electro™
164
35 mm
70.60 €
Pack of 10
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
11489599
View Documents
Nickel Electro™
163
30 mm
67.40 €
Pack of 10
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
11419609
View Documents
Nickel Electro™
167
50 mm
88.50 €
Pack of 10
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
Description

Description

  • Non-magnetic
  • Stamped with the word Stainless Steel to assist in the identification of material when in use
  • Flat shape with a depression for centering on crucibles
  • Includes an extension on one side that serves as a handle
  • Crevice free
Specifications

Specifications

Stainless Steel
Autoclavable
Flat
10 Pk.
Crucible lid
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.