missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Lambda™ Plus 8-Channels Pipettor, Calibration 3x10 STD
Engineered to provide the highest levels of accuracy, reproducibility, and comfort.
Brand: Corning™ 4082-STD
This item is not returnable.
View return policy
Description
Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
- Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
- Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
- Accuracy (%) ±12 to ±1.5
- Precision (%) <6.0 to <0.7
Specifications
ISO17025 | |
Universal Pipette Tip | |
Lambda™ Plus | |
20 to 200 μL | |
3 Years |
Autoclavable | |
8 | |
Multi-Channel Pipette | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction