missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Lambda™ Plus 8-Channels Pipettor, Calibration 3x10 STD

Engineered to provide the highest levels of accuracy, reproducibility, and comfort.

695.58 €

Specifications

Certifications/Compliance ISO17025
Autoclavable Autoclavable
For Use With Universal Pipette Tip
Number of Channels 8
Product Line Lambda™ Plus
View More Specs

Products 4
Product Code Brand Volume (Metric) Price Quantity & Availability  
Product Code Brand Volume (Metric) Price Quantity & Availability  
17213514
View Documents
Corning™
4080-STD
1 to 10 μL
695.58 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
17233514
View Documents
Corning™
4081-STD
5 to 50 μL
695.58 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
17253514
View Documents
Corning™
4082-STD
20 to 200 μL
695.58 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
17273514
View Documents
Corning™
4083-STD
50 to 300 μL
695.58 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

  • Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
  • Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
  • Factory calibrated to strict ISO 8655 standards-3-year warranty
  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipet tips
  • Adjustable tip ejector
  • Accuracy (%) ±12 to ±1.5
  • Precision (%) <6.0 to <0.7
Specifications

Specifications

ISO17025
Universal Pipette Tip
Lambda™ Plus
Yes
Autoclavable
8
Multi-Channel Pipette
3 Years
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.