missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Anti-skid Tape-Die-Cut Cleats
Laminated Polyester Anti-skid Tape-Die-Cut Cleats help to prevent slipping and falling on wet or slippery floors.
Brand: Brady™ 078192
This item is not returnable.
View return policy
Description
- Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors.
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs
Specifications
Anti-Skid Tape-Die-Cut Cleats - Black | |
Traction on steps, slick floors, and egress pathway marking | |
19 mm | |
-40°F to +158°F | |
0.162 mm | |
600 mm | |
Black | |
Anti-skid Tape |
19 x 600 mm | |
0.75 in. | |
50 Pk. | |
-40°C to +70°C | |
23.62 in. | |
Permanent Acrylic | |
Polyester |