missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Anti-skid Tape-Die-Cut Cleats
Laminated Polyester Anti-skid Tape-Die-Cut Cleats help to prevent slipping and falling on wet or slippery floors.
110.00 € - 685.00 €
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Material | Polyester |
For Use With (Application) | Traction on steps, slick floors, and egress pathway marking |
Temperature Range (English) | -40°F to +158°F |
Temperature Range (Metric) | -40°C to +70°C |
Product Code | Brand | Color | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||
11731336
|
Brady™
078196 |
Black | 140 x 140 mm | 50 Pk. |
160.00 €
1 pack |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
11721336
|
Brady™
078195 |
Black | 600 x 150 mm | 50 Pk. |
685.00 €
1 pack |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
11711336
|
Brady™
078192 |
Black | 19 x 600 mm | 50 Pk. |
110.00 €
1 pack |
In Stock
Log in to see stock. |
|||
11796925
|
Brady™
078162 |
Photoluminescent, Black | 150 x 600 mm | 24 Pk. | |||||
11701336
|
Brady™
078177 |
Red | 140 x 140 mm | 50 Pk. |
160.00 €
1 pack |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
Description
- Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors.
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs
Specifications
Permanent Acrylic | |
Traction on steps, slick floors, and egress pathway marking | |
-40°C to +70°C |
Polyester | |
-40°F to +158°F | |
0.162 mm |
Safety and Handling
missing translation for 'shelfLife' : 1 to 2 Years