missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Capsules)
Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter, and LB Medium contains 10g NaCl per liter
72.70 € - 1270.00 €
Specifications
Certifications/Compliance | Molecular Biology Certified™ |
---|---|
Content And Storage | 15°C to 30°C |
Form | Dehydrated |
Product Type | Microbiology Media |
Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11303229
|
MP Biomedicals™
113002021 |
454 g |
130.00 €
454g |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
11373229
|
MP Biomedicals™
113002041 |
5000 g |
1270.00 €
5kg |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
11343229
|
MP Biomedicals™
113002031 |
1000 g |
334.00 €
1kg |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11373219
|
MP Biomedicals™
113002011 |
227 g |
72.70 €
227g |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
Specifications
Molecular Biology Certified™ | |
Dehydrated | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L |
15°C to 30°C | |
Microbiology Media | |
For growth of Escherichia coli, plasmid and other bacterial cultures in liquid medium |
Safety and Handling
missing translation for 'shelfLife' : 4 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title