missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural
Retain the bottle's shape with this Kautex™ LDPE Natrrow Neck Bottle with Closure, Natural. The flexible, squeezable, leak-proof bottle can be used for dispensing, adhesives, sending samples, transport and storage.
Brand: Kautex™ 2000770506
This item is not returnable.
View return policy
Description
- Standard closure packed in polybag with bottle
- Compatible dropper cap or wash bottle closure can be purchased separately
- Flexible
- Good shape-retaining properties
- Leak-proof
- LPDE
- Narrow Neck
- Color: Natural
Specifications
250 mL | |
25 mm | |
LDPE | |
1 Ea. | |
1 Ea. | |
Round | |
Narrow Mouth Bottle | |
61.3 mm |
Natural | |
Closure | |
210/Cs. | |
Bottle | |
Yes | |
140 mm | |
25 mm | |
Screw Cap |