missing translation for 'onlineSavingsMsg'
Learn More

Motic™ LED Cordless Microscope

Offers bright white illumination with no heat. By using a rechargeable battery pack, this microscope can also be used cordless. Motic™ LED Cordless Microscope is perfect for outdoors, if your space lacks electrical outlets or you simply prefer a tangle-free work environment.

Brand:  Motic™ PD8542A201

 View more versions of this product

Product Code. 11878143

  • 366.00 € / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 45° inclined Monocular or Binocular head for comfortable viewing while seated, rotates 360°
  • Widefield eyepiece WF10X/18mm with built-in pointer
  • Reverse mounted, quadruple revolving nosepiece with positive click stops for precise magnification changes
  • EA Achromatic objectives, parfocal and parcentric 4X/0.10, 10X/0.25 and 40X/0.65 Spring
  • Separate coarse and fine focusing system with upper limit stop to prevent damage to slides and objectives
  • Focus tension adjustment prevents stage drift
  • Large 133mm x 136mm mechanical stage with low-position coaxial controls
  • Spiral mounted 1.25 N.A. Abbe condenser with iris diaphragm
  • Rechargeable LED illumination with intensity adjustment
Specifications

Specifications

Dust cover, charger and batteries
Z-axis movement: 11mm
EA Achromatic, DIN
For advanced academic microscopy, series 18 and 28 of Motic, Microscope Classview 1000
215 x 180 x 385 mm
Focusable 1.25 N.A. Abbe Condenser with iris diaphragm
Motic 1802 LED Monocular microscope
LED, Cordless with Intensity Control
Each
220/240 V
4X, 10X, 40XS
18 mm
Reversed quadruple revolving nosepiece with click stops
Stage: 133 x 136 mm
Monocular microscope Motic 1802 LED
Monocular
WF 10X/18 mm with Pointer, Lockable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.