missing translation for 'onlineSavingsMsg'
Learn More

Motic™ LED Cordless Microscope

Offers bright white illumination with no heat. By using a rechargeable battery pack, this microscope can also be used cordless. Motic™ LED Cordless Microscope is perfect for outdoors, if your space lacks electrical outlets or you simply prefer a tangle-free work environment.

366.00 € - 465.00 €

Specifications

Includes Dust cover, charger and batteries
Axis Type Z-axis movement: 11mm
Magnification Power 4X, 10X, 40XS
Objective Types EA Achromatic, DIN
Field of View 18 mm
View More Specs

Products 2
Product Code Brand Head Style Price Quantity & Availability  
Product Code Brand Head Style Price Quantity & Availability  
11878143
View accessory products View Documents
Motic™
PD8542A201
Monocular
366.00 €
Each
Estimated Shipment: 10-03-2025
to see stock.
Add to basket
 
11808153
View accessory products View Documents
Motic™
PD8742A201
Binocular
465.00 €
Each
Estimated Shipment: 25-03-2025
to see stock.
Add to basket
 
Description

Description

  • 45° inclined Monocular or Binocular head for comfortable viewing while seated, rotates 360°
  • Widefield eyepiece WF10X/18mm with built-in pointer
  • Reverse mounted, quadruple revolving nosepiece with positive click stops for precise magnification changes
  • EA Achromatic objectives, parfocal and parcentric 4X/0.10, 10X/0.25 and 40X/0.65 Spring
  • Separate coarse and fine focusing system with upper limit stop to prevent damage to slides and objectives
  • Focus tension adjustment prevents stage drift
  • Large 133mm x 136mm mechanical stage with low-position coaxial controls
  • Spiral mounted 1.25 N.A. Abbe condenser with iris diaphragm
  • Rechargeable LED illumination with intensity adjustment
Specifications

Specifications

Dust cover, charger and batteries
4X, 10X, 40XS
18 mm
Reversed quadruple revolving nosepiece with click stops
Stage: 133 x 136 mm
LED, Cordless with Intensity Control
Each
Z-axis movement: 11mm
EA Achromatic, DIN
For advanced academic microscopy, series 18 and 28 of Motic, Microscope Classview 1000
215 x 180 x 385 mm
Focusable 1.25 N.A. Abbe Condenser with iris diaphragm
WF 10X/18 mm with Pointer, Lockable
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.