missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LiquiDispo™ Disposable Sampler
Take samples of liquids from highly liquid to slightly viscous with this disposable sampler. Buerkle™ LiquiDispo™ Disposable Sampler features an ergonomic handle which makes it easier to draw the sample. Up to 200mL can be drawn, as with a syringe.
Brand: Buerkle™ 5393-1120
159.14 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
This item is not returnable.
View return policy
Description
- Avoid cross-contamination with other samples and complicated, time-consuming, expensive cleaning
- HDPE
- Diameter 21mm
- 20 pieces per pack, individually packed
- Ergonomic handle
- No seals
- Clean room manufactured
- Optionally sterilized by gamma rays
Specifications
Sampler | |
100 mL | |
Non-sterile | |
500 mm |
HDPE | |
Single-use | |
For Liquids of Low Viscosity up to About 10,000 cP |