missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiMobil™ SAN Flow Indicator

Provides precise visual indication of the flow velocity of liquids or gases. Buerkle™ LiquiMobil™ Flow Indicators significantly reduce water consumption in cooling systems due to easy adjustment.

13.90 € - 21.85 €

Specifications

Type Flow Indicator
Pressure Rating 2 bar
Flow Rate Range 150 mL/min.
For Use With (Application) Suitable for Cooling Systems and Helps to Reduce Water Consumption, Suitable for Foodstuffs
Height (Metric) 40 mm
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10369720
View Documents
Buerkle™
8720-1005
Blue
14.45 €
Each
In Stock
to see stock.
Add to basket
 
10583281
View Documents
Buerkle™
8720-1002
Red
21.85 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10034140
View Documents
Buerkle™
8720-1003
Black
13.90 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Flow indicators give precise visual indication of the flow velocity of liquids or gases passing through hose connections. LiquiMobil flow indicators, made of styrene acrylonitrile resin (SAN), are ideal for cooling systems and contribute to reduced water consumption through more effective flow monitoring.
  • For hoses with inner diameter of 6-11 mm
  • Pressure resistant up to 2 bar
  • Length with grommets 88 mm, height 40 mm, width 15 mm
  • Color coding available blue, red, black
  • Operating temperature LiquiMobil SAN max. +30°C
Specifications

Specifications

Flow Indicator
150 mL/min.
40 mm
15 mm
2 bar
Suitable for Cooling Systems and Helps to Reduce Water Consumption, Suitable for Foodstuffs
88 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ LiquiMobil™ SAN Flow Indicator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.