missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiMobil™ SAN Flow Indicator

Provides precise visual indication of the flow velocity of liquids or gases. Buerkle™ LiquiMobil™ Flow Indicators significantly reduce water consumption in cooling systems due to easy adjustment.

Brand:  Buerkle™ 8720-1005

12.40 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10369720

  • 14.45 â‚¬ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Flow indicators give precise visual indication of the flow velocity of liquids or gases passing through hose connections. LiquiMobil flow indicators, made of styrene acrylonitrile resin (SAN), are ideal for cooling systems and contribute to reduced water consumption through more effective flow monitoring.
  • For hoses with inner diameter of 6-11 mm
  • Pressure resistant up to 2 bar
  • Length with grommets 88 mm, height 40 mm, width 15 mm
  • Color coding available blue, red, black
  • Operating temperature LiquiMobil SAN max. +30°C
Specifications

Specifications

Flow Indicator
2 bar
150 mL/min.
40 mm
15 mm
Polypropylene
Blue
Suitable for Cooling Systems and Helps to Reduce Water Consumption, Suitable for Foodstuffs
88 mm
0.02 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle Flow Indicator
    Buerkle Flow Indicator
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Flow Indicator

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ LiquiMobil™ SAN Flow Indicator > Weight: 0.2kg, Color: Blue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.