missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Locator 6 Rack and Box System

Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.

9487.20 €

Specifications

Type Manual Fill LN2 Dewar
Capacity (English) 6.2 cu. ft.
Capacity (Metric) 184 L
Insulation Vacuum
Model Locator 6
View More Specs

Products 1
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
15529975
View Documents
Thermo Scientific™
CY509113
Level Monitor
9487.20 €
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

Manual Fill LN2 Dewar
184 L
Locator 6
37.5 in.
26 in.
66 cm
Ultrasonic Level
0.99L
160 lb.
Boxes (60/System)
6.2 cu. ft.
Vacuum
185 Days
95.3 cm
8.5 in.
21.5 cm
110/220 V
6000
72.6 kg
10 Boxes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Locator 6 Rack and Box System

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.