missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Disposable Dropping Pipets

Blow molded in one piece with high capacity bellows reservoir. Kartell™ Disposable Dropping Pipets are the ideal replacement for a two piece pipet and rubber teat.

Brand:  Kartell™ 0031600

 View more versions of this product

Product Code. 12615696

  • 28.18 € / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Blow molded in one piece with high capacity bellows reservoir. Kartell™ Disposable Dropping Pipets are the ideal replacement for a two piece pipet and rubber teat.

  • Permanent molded graduations indicate amount of liquid taken up
  • Bellow-shaped leakproof bulb provides strong suction capacity
  • CE marked; IVD approved

Order Info

CapacityMetric

Specifications

Specifications

Bellows reservoir; Stem diameter: 10mm, Graduations: 1.0mL
Yes
195 mm
Polyethylene
5 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Disposable Dropping Pipets > Capacity: 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.