missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low Temp PCR™ 96-well Storage Rack
Provides the capacity to slide, set, work and store PCR™ samples. The Low Temp PCR™ 96-well Storage Rack includes textured finger grips to provide a secure hold, a unique sliding and rotating lid, and a closed base design.
54.10 € - 72.20 €
Specifications
Barcode | Alphanumeric |
---|---|
Format | Standard |
Lid | With Lid |
Array | 8 x 12 |
Material | ABS Plastic |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15788177
|
Fisherbrand™
HS120541 |
Purple |
56.70 €
Pack of 5 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
15768177
|
Fisherbrand™
HS120539 |
Blue |
54.10 €
Pack of 5 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
15758177
|
Fisherbrand™
HS120538 |
Assorted |
72.20 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
15778177
|
Fisherbrand™
HS120540 |
Green |
54.10 €
Pack of 5 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- Ambidextrous lid can be switched to accommodate left or right hand orientation.
- Detachable lid.
- Holds 0.2 mL tubes, individual or strip.
- 96 wells 8 x 12 configuration.
- Can be used for freezer storage down to -80°C (-112°F).
Specifications
Alphanumeric | |
With Lid | |
ABS Plastic | |
Non-sterile | |
5 Pk. | |
3.7 cm |
Standard | |
8 x 12 | |
96 | |
Round, Round Bottom (U-well) | |
9.2 cm | |
PCR Ready |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Low Temp PCR™ 96-well Storage Rack