missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Orbital Shaker with Flat Platform

Ideal for staining and washing of fragile gels

1171.43 € - 1183.19 €

Specifications

Orbit 19 mm
Speed Range 3 to 60 rpm
Temperature Range (Metric) 4°C to 70°C
Amperage 0.15 A
Frequency 50/60 Hz
View More Specs

Products 2
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
11981991
View Documents
Corning™
6782-FP
UK Plug
1183.19 €
Each
Estimated Shipment: 04-09-2025
to see stock.
Add to basket
 
10359009
View Documents
Corning™
6781-FP
EU Plug
1171.43 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

The Corning LSE Low Speed Orbital Shaker includes a 30 x 30 cm platform and is ideal for staining and destaining gels, washing blots and general mixing applications. Speed can be set from 3 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation.

  • Ideal for staining and washing of fragile gels

  • Gentle motion prevents foaming of liquids

  • Simple analog control with easy-turn knobs

  • 19mm orbit for blotting, gel staining and general mixing

  • Safe for cold room and incubator use
  • Specifications

    Specifications

    19 mm
    4°C to 70°C
    50/60 Hz
    340 x 295 x 160 mm
    395 mm
    295 mm
    FP
    3 to 60 rpm
    0.15 A
    295 x 295 mm
    160 mm
    295 mm
    5 kg
    Flat
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Corning™ LSE™ Orbital Shaker with Flat Platform

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.