missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Particulate Respirator, 8300 Series
Provide comfortable, effective respiratory protection against dust particles and/or non-volatile liquid particles. The 3M 8300 Series Particulate Respirator gives effective filtration with low breathing resistance for consistent high-quality performance.
Brand: 3M™ 7100057145
34.18 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Provide comfortable, effective respiratory protection for use in industries where workers will be exposed to dust particles and/or non-volatile liquid particles.- Tested and certified to AS/NZS 1716:2003
- Robust outer shell improves collapse resistance
- M-Noseclip adjusts easily for fewer pressure points and greater comfort on the nose
- Braided headbands improve comfort on the neck, face, and head with a secure feel
- 3M™ Advanced Electret Filter Material gives effective filtration with low breathing resistance for consistent high-quality performance
- The super-soft, cushioned inner lining helps workers stay comfortable
- Models that include the Cool Flow™ exhalation valve offer improved comfort in hot humid environments and/or where work is hard and physical
- Colored headbands for easy identification: yellow for P1, blue for P2

Specifications
AS/NZS 1716:2003; European Standard EN149:2001 + A1:2009 NR | |
Thermoplastic Elastomer | |
Yes | |
Yes | |
Non-sterile |
FFP3 | |
General Purpose Particulate Respirator | |
Industries where workers will be exposed to dust particles or non-volatile liquid particles | |
Aluminum clip | |
No |
Product Suggestions
Customers who viewed this item also viewed
Applications and solutions series: Safety edition
File size: 7.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Particulate Respirator, 8300 Series > Cup-shaped; Filter Type: FFP3
Spot an opportunity for improvement?Share a Content Correction