missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Particulate Respirator, 8300 Series
Provide comfortable, effective respiratory protection against dust particles and/or non-volatile liquid particles. The 3M 8300 Series Particulate Respirator gives effective filtration with low breathing resistance for consistent high-quality performance.
16.36 € - 75.95 €
Specifications
Certifications/Compliance | AS/NZS 1716:2003; European Standard EN149:2001 + A1:2009 NR |
---|---|
Material | Thermoplastic Elastomer |
Product Type | General Purpose Particulate Respirator |
For Use With (Application) | Industries where workers will be exposed to dust particles or non-volatile liquid particles |
Latex Free | Yes |
Product Code | Brand | Filter Type | With Exhalation Valve | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filter Type | With Exhalation Valve | Price | Quantity & Availability | ||||||
12682605
|
3M™
7100011455 |
FFP2 | No | N/A | N/A | N/A | |||||
12692605
|
3M™
7100010817 |
FFP2 | Yes | N/A | N/A | N/A | |||||
11706003
|
3M™
7100011341 |
FFP1 | No | N/A | N/A | N/A | |||||
11716003
|
3M™
7100010819 |
FFP1 | Yes | N/A | N/A | N/A | |||||
11726003
|
3M™
7100011455 |
FFP2 | No | N/A | N/A | N/A | |||||
11612999
|
3M™
7100057145 |
FFP3 | Yes |
75.95 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Provide comfortable, effective respiratory protection for use in industries where workers will be exposed to dust particles and/or non-volatile liquid particles.- Tested and certified to AS/NZS 1716:2003
- Robust outer shell improves collapse resistance
- M-Noseclip adjusts easily for fewer pressure points and greater comfort on the nose
- Braided headbands improve comfort on the neck, face, and head with a secure feel
- 3M™ Advanced Electret Filter Material gives effective filtration with low breathing resistance for consistent high-quality performance
- The super-soft, cushioned inner lining helps workers stay comfortable
- Models that include the Cool Flow™ exhalation valve offer improved comfort in hot humid environments and/or where work is hard and physical
- Colored headbands for easy identification: yellow for P1, blue for P2
Specifications
AS/NZS 1716:2003; European Standard EN149:2001 + A1:2009 NR | |
General Purpose Particulate Respirator | |
Yes | |
Non-sterile |
Thermoplastic Elastomer | |
Industries where workers will be exposed to dust particles or non-volatile liquid particles | |
Aluminum clip | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Particulate Respirator, 8300 Series