Learn More
STEMCELL Technologies Lymphoprep™
Density gradient medium for the isolation of mononuclear cells

168.75 € - 901.80 €
Specifications
Cell Type | Mononuclear Cells |
---|---|
For Use With (Application) | Cell Isolation |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15257179
![]() |
STEMCELL Technologies
07861 |
6 x 500 mL |
901.80 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17171036
![]() |
STEMCELL Technologies
07801 |
250 mL |
168.75 €
250mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Descrizione
- Lymphoprep™ is a density gradient medium recommended for the isolation of mononuclear cells from peripheral blood, cord blood, and bone marrow by exploiting differences in cell density
- Granulocytes and erythrocytes have a higher density than mononuclear cells and therefore sediment through the Lymphoprep™ layer during centrifugation
- Lymphoprep™ can be substituted for Ficoll-Paque™ without any need to change your existing protocols and is fully compatible with both SepMate™ and RosetteSep™
- Lymphoprep™ has a density of 1.077 g/mL
Specifica
Mononuclear Cells | |
Cell Isolation |
Il programma Encompass di Fisher Scientific offre articoli che non fanno parte del nostro portafoglio di distribuzione. Questi prodotti in genere non hanno immagini o descrizioni dettagliate. Tuttavia, ci impegniamo a migliorare la vostra esperienza di acquisto. Si prega di utilizzare il modulo sottostante per fornire un feedback relativo al contenuto di questo prodotto.