missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix B, 2 mL Tubes

Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.

Brand:  MP Biomedicals™ 116911050

269.57 EUR valid until 2024-12-31
Use promo code "21949" to get your promotional price.


 View more versions of this product

Product Code. 11452410

  • 317.00 € / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.

  • Tube Size: 2 mL
  • Sample Types: Gram positive and negative bacteria, fungal tissues, spores
  • Bead material: 0.1 mm silica spheres
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silica Spheres
Bacteria, Fungi, Soil, Animal Tissues
FastPrep instruments or other bead beaters
Lysing Matrix B
RNase-free
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
50 x 2 mL Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.