missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater
The EH-200 Series Macro-Kjeldahl Extraction Heater is designed to determine the protein content of food on a macro scale, from 100 to 800 mL.
Brand: Cole-Parmer™ 03075-10
This item is not returnable.
View return policy
Description
- Independent heat controller lets you adjust the temperature range of each mantle individually.
- Stainless steel construction is rugged and easy to clean.
- Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters.
- Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels.
- Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
- Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space.
- Extra safety features include an earth screen and double fuses on the supply line.
Specifications
500 to 800 mL (16.9 to 27.1 oz.)/well | |
260 x 320 x 165 mm | |
165 mm | |
230 V | |
Ceramic Fiber/Mineral Wool | |
1100 W | |
2 kg | |
12.6 in. | |
Extraction Heater/Stirrer | |
16.9 to 27.1 oz. |
500 to 800 mL/well | |
6.5 in. | |
260 mm | |
Stainless steel | |
EU Plug | |
4.4 lb. | |
2 | |
320 mm | |
800°C | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater > EH-200 Series Macro-Kjeldahl Extraction Heater; Capacity: 500 to 800 mL (16.9 to 27.1 oz.)/well; Well Count: 2; Wattage: 1100 W; Power Supply: EU Plug
Spot an opportunity for improvement?Share a Content Correction