missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater
The EH-200 Series Macro-Kjeldahl Extraction Heater is designed to determine the protein content of food on a macro scale, from 100 to 800 mL.
1870.00 € - 4725.00 €
Specifications
Height (English) | 6.5 in. |
---|---|
Height (Metric) | 165 mm |
Length (Metric) | 260 mm |
Voltage | 230 V |
Material | Stainless steel |
Product Code | Brand | Capacity (Metric) | Well Count | Wattage | Power Supply Details | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Well Count | Wattage | Power Supply Details | Price | Quantity & Availability | |||||
12389197
|
Cole-Parmer™
03075-04 |
100 to 300 mL/well | 2 | 600 W | EU Plug | N/A | ||||||
12399197
|
Cole-Parmer™
03075-10 |
500 to 800 mL/well | 2 | 1100 W | EU Plug | N/A | ||||||
12309207
|
Cole-Parmer™
03075-16 |
100 to 300 mL/well | 6 | 1800 W | EU Plug | N/A | ||||||
11844381
|
Cole-Parmer™
03075-22 |
500 to 800 mL/well | 6 | 3300 W | UK Plug, Wired Directly |
4725.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12319207
|
Cole-Parmer™
03075-20 |
500 to 800 mL/well | 6 | 3300 W | EU Plug | N/A | ||||||
Description
- Independent heat controller lets you adjust the temperature range of each mantle individually.
- Stainless steel construction is rugged and easy to clean.
- Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters.
- Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels.
- Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.
- Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space.
- Extra safety features include an earth screen and double fuses on the supply line.
Specifications
6.5 in. | |
260 mm | |
Stainless steel | |
Extraction Heater/Stirrer | |
50/60 Hz |
165 mm | |
230 V | |
Ceramic Fiber/Mineral Wool | |
800°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ EH-200 Series Macro-Kjeldahl Extraction Heater