missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Magnetic Stirring Bar
Molded with an outer layer of chemically inert PTFE for durability and non-reactivity. Buerkle™ Magnetic Stirring Bars feature a cylindrical shape and smooth surface for excellent mixing capability.
Brand: Buerkle™ 8271-4007
5.92 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Opaque PTFE construction
- High performance permanent magnets
- Long lifespan
- Exceptional temperature resistance
- Wide range of sizes
- Stirring bars with diameters of 6 and 8mm can be used with Buerkle™ Fish-clip™ for extra gentle stirring
Specifications
White | |
7 mm | |
Cylinder |
PTFE | |
40 mm |