missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Maleate solution for Ion Chromatography 1g/L H2O matrix, Fisher chemical™

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Glass Bottle
Specifications
Specifications
Packaging | Glass Bottle |
Quantity | 100 mL |
Physical Form | Liquid |
Concentration | 1 g/L |
Type | Single-component Standard Solution |
Solvent or Matrix | H2O |
Chemical Name or Material | Maleate |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 9
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1080790 | Certificate of Analysis | 04/03/2025 | A 026 100 |
Safety and Handling

Product Identifier
- Single-component Standard Solution for Ion chromatography. Maleate - C2H2(COO)22- 1000mg/l in water (A 026)
- Warning
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Maleate solution for Ion Chromatography 1g/L H2O matrix, Fisher chemical™ >
Spot an opportunity for improvement?Share a Content Correction