missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Malleable Stainless Steel Animal Feeding Needles
Designed to meet the special needs of pharmacologists, toxicologists, pathologists, and other biomedical researchers working with laboratory animals. Cadence Science™ Malleable Stainless Steel Animal Feeding Needles are sterile and disposable.
620.00 €
Specifications
Product Type | Animal Feeding Needle |
---|---|
Material | Stainless Steel (304) |
Disposable | Single-use |
For Use With (Application) | Animal feeding |
Sterility | Sterile |
Product Code | Brand | Gauge | Diameter (Metric) Ball | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Diameter (Metric) Ball | Length (English) | Price | Quantity & Availability | |||
12393800
|
Cadence Science™
9921 |
20G | 1.9 mm | 1.5 in. |
620.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16367555
|
Cadence Science™
9917 |
18G | 2.3 mm | 3.1 in. |
620.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Type 304 stainless steel construction
- Malleable
- Sterile
- Disposable
- 100/box, 20 x 5/sterile pouch
Specifications
Animal Feeding Needle | |
Single-use | |
Sterile |
Stainless Steel (304) | |
Animal feeding |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cadence Science™ Malleable Stainless Steel Animal Feeding Needles