missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Mastercycler™ X40

Mastercycler X40 combines properties that raise your standard in end-point PCR. Classic features such as a 12-column gradient and ideal block temperature homogeneity are enhanced by an easy, intuitive user interface, a touchscreen and a protective SafeLid to protect your samples from evaporation.
6997.88 €
Specifications
Block Format | Fixed |
---|---|
Thermal Accuracy | ±0.15°C |
Thermal Uniformity | 20°C to 72°C ≤±0.2°C, 72°C to 95°C ≤±0.3°C |
Dimensions | 24.5 x 38.5 x 23 cm (9.7 x 15.2 x 9.1 in.) |
Capacity | 0.1 to 0.2 mL/Well |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17889058
![]() |
Eppendorf™
6381000042 |
UK |
6997.88 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- SafeLid for evaporation protection
- Small footprint (less than a piece of paper)
- Lightweight
- Touchscreen
- Intuitive software and user interface
- Program migration feature
- Visionize Labsuite connection possible
- Low noise level
Specifications
Fixed | |
20°C to 72°C ≤±0.2°C, 72°C to 95°C ≤±0.3°C | |
0.1 to 0.2 mL/Well | |
2 Years | |
Touchscreen | |
5000 | |
37°C to 110°C | |
1.5°C/sec. | |
96-well |
±0.15°C | |
24.5 x 38.5 x 23 cm (9.7 x 15.2 x 9.1 in.) | |
Thermal Cycler | |
4°C to 99°C | |
Aluminum | |
1°C to 30°C | |
3.3 °C/sec. | |
7.25 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Mastercycler™ X40