Learn More
Masterflex™ L/S™ Computer-Compatible Digital Pump w/ Easy-Load II Pump Head, 600 rpm
Interface this digital drive to a PC for automated lab and process applications--or use as a stand-alone dispensing pump.
Brand: Masterflex™ 77924-65
Description
- Precision digital drive offers a maintenance-free high-accuracy motor and a graphical interface that makes setup and operation easier than ever.
- Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
- Menu-driven interface lets you select one of seven languages for programming and operation.
- Dispense by mL--volume in mL of each dispense, 0.001 to 9999 mL; Copy--1 to 9,999 dispense cycles; or Time--dispense cycle of 1 sec to 99 hr, 59 min, 59 sec.
- Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing.
- Antidrip function briefly reverses drive at end of dispense cycles to ensure accuracy.
- Brushless, maintenance-free motor offers +/-0.1% speed control accuracy with a 6000 to 1 turndown ratio.
- Interface with a PC via RS-232 or USB connection.
- Remote control via DB25 female connector on drive:
- Speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
- Pumping direction requires open collector or contact closure
- Start/stop/purge requires open collector or contact closure
- Tachometer output 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector
Specifications
2.2 A at 115 V, 1.1 A at 230 V | |
0.28 to 1700 mL/min. | |
IP 33 | |
1 Channel | |
33.9 cm | |
90/260 VAC |
90/260 VAC, 50/60 Hz | |
Accepts L/S 15, 24, 35, 36 tubing | |
07551-20 (L/S Computer-Compatible Digital Drive), 77200-62 (L/S Easy-Load II Pump Head), 06434-24, 10-ft (C-FLEX Ultra, L/S 24) Tubing | |
21.59 cm | |
21.08 cm | |
0.1 to 600 rpm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.