missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Network-Compatible Pump Systems

Networking drives offer either native Ethernet/IP or Profibus communication with no additional hardware or firmware required.

Brand:  Masterflex™ 77975-72

5025.20 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16438675

  • 7740.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Flow rate 0.001 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened
Specifications

Specifications

1
LCD
0.62 to 3700 mL/min.
L/S drive 07575-30, Cytoflow™ pump head 77253-02, 10 ft. C-Flex™ ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket
37.03 x 22.86 x 23.65 cm
2.2 A at 115 V, 1.1 A at 230 V
Connections: Profibus, Bluetooth LE, USB
IP66
0.1 to 600 rpm
Stainless Steel
90 to 260 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.